Motion
F263-14M-37-40-F
F263-14M-37-40-F, Timing Pulley F
Mi Item #11580840
MFR #F263-14M-37-40-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F263-14M-37-40-F, Timing Pulley F
Mi Item #11580840
MFR #F263-14M-37-40-F

Mfr description
F263-14M-37-40-F F263-14M-37-40-F, TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    46.0313 in
  • Width
    46.1 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057212626
  • Material
    Cast Iron
  • Number Of Teeth  
    263
  • Tooth Style
    14MX
  • UPC_NO
    00195057212626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)