Overview
Mfr description
F28-14M40-SK F28-14M40-SK, TIMING PULLEY
Specifications
- Number Of Teeth
- MaterialDuctile Iron
- Manufacturer Upc Number00195057821798
- FinishBlack Oxide
- Tooth StyleHTD 14mm
- Width6.0 in.
- For Belt Width40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data