Motion
F31-14MX20-SK
F31-14MX20-SK, Timing Pulley SK
Mi Item #11580858
MFR #F31-14MX20-SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F31-14MX20-SK, Timing Pulley SK
Mi Item #11580858
MFR #F31-14MX20-SK

Mfr description
F31-14MX20-SK F31-14MX20-SK, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    135.40 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057822405
  • Material
    Ductile Iron
  • Number Of Teeth  
    31
  • Tooth Style
    14MX
  • UPC_NO
    00195057822405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)