Motion
F33-14MX20-SK
F33-14MX20-SK, Timing Pulley SK
MI ITEM #11580866
MFR #F33-14MX20-SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F33-14MX20-SK, Timing Pulley SK
MI ITEM #11580866
MFR #F33-14MX20-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F33-14MX20-SK F33-14MX20-SK, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    144.30 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057822429
  • UPC_NO
    00195057822429
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    7.0 in.
  • For Belt Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought