Motion
F35-14M55-SK
F35-14M55-SK, Timing Pulley SK
MI ITEM #11580873
MFR #F35-14M55-SK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F35-14M55-SK, Timing Pulley SK
MI ITEM #11580873
MFR #F35-14M55-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F35-14M55-SK F35-14M55-SK, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    6.0313 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057822139
  • UPC_NO
    00195057822139
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    7.0 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text