Overview
Mfr description
F35-14MX37-SK F35-14MX37-SK, TIMING PULL
Specifications
- Number Of Teeth
- MaterialDuctile Iron
- Manufacturer Upc Number00195057906020
- FinishBlack Oxide
- Tooth Style14MX
- Width7.0 in.
- For Belt Width37 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data