Overview
Mfr description
F37-14MX37-SF F37-14MX37-SF, TIMING PULL
Specifications
- FinishBlack Oxide
- For Belt Width37 mm
- Manufacturer Upc Number00195057212367
- MaterialDuctile Iron
- Number Of Teeth
- Tooth Style14MX
- Width7.0 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data