Motion
F38-14MX20-SF
F38-14MX20-SF, Timing Pulley SF
MI ITEM #11580886
MFR #F38-14MX20-SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F38-14MX20-SF, Timing Pulley SF
MI ITEM #11580886
MFR #F38-14MX20-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F38-14MX20-SF F38-14MX20-SF, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    166.50 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057212237
  • UPC_NO
    00195057212237
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    8.0 in.
  • For Belt Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text