Overview
Mfr description
F38-14MX37-SF F38-14MX37-SF, TIMING PULL
Specifications
- Number Of Teeth
- MaterialDuctile Iron
- Manufacturer Upc Number00195057212374
- FinishBlack Oxide
- Tooth Style14MX
- Width7.0 in.
- For Belt Width37 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data