Motion
F40-14M40-SF
F40-14M40-SF, Timing Pulley SF
MI ITEM #11580892
MFR #F40-14M40-SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F40-14M40-SF, Timing Pulley SF
MI ITEM #11580892
MFR #F40-14M40-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F40-14M40-SF F40-14M40-SF, TIMING PULLEY

Specifications

  • Finish
    Black Oxide
  • For Belt Width
    40 mm
  • Manufacturer Upc Number
    00195057821903
  • Material
    Ductile Iron
  • Number Of Teeth
  • Tooth Style
    HTD 14mm
  • Width
    8.0 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text