Motion
F48-14MX20-E
F48-14MX20-E, Timing Pulley E
MI ITEM #11580906
MFR #F48-14MX20-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F48-14MX20-E, Timing Pulley E
MI ITEM #11580906
MFR #F48-14MX20-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    8.3125 in
  • Width
    10.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057212282
  • Material
    Ductile Iron
  • Number Of Teeth  
    48
  • Tooth Style
    14MX
  • UPC_NO
    00195057212282

Overview

Mfr description
F48-14MX20-E F48-14MX20-E, TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought