Specifications
Dimensions
- For Belt Width37 mm
- Width10.0 in.
Details
- FinishBlack Oxide
- Manufacturer Upc Number00195057212411
- MaterialDuctile Iron
- Number Of Teeth48
- Tooth Style14MX
Overview
Mfr description
F48-14MX37-E F48-14MX37-E, TIMING PULLEY