Motion
F53-14MX20-E
F53-14MX20-E, Timing Pulley E
MI ITEM #11580910
MFR #F53-14MX20-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F53-14MX20-E, Timing Pulley E
MI ITEM #11580910
MFR #F53-14MX20-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F53-14MX20-E F53-14MX20-E, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    9.1875 in
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057212305
  • UPC_NO
    00195057212305
  • Finish
    Black Oxide
  • Tooth Style
    14MX
  • Width
    10.0 in.
  • For Belt Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text