Overview
Mfr description
F53-14MX37-E F53-14MX37-E, TIMING PULLEY
Specifications
- Number Of Teeth
- MaterialDuctile Iron
- Manufacturer Upc Number00195057212435
- FinishBlack Oxide
- Tooth Style14MX
- Width12.0 in.
- For Belt Width37 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data