Motion
F60-14MX20-E
F60-14MX20-E, Timing Pulley E
Mi Item #11580914
MFR #F60-14MX20-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F60-14MX20-E, Timing Pulley E
Mi Item #11580914
MFR #F60-14MX20-E

Mfr description
F60-14MX20-E F60-14MX20-E, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    264.60 mm
  • Width
    12.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057212329
  • Material
    Ductile Iron
  • Number Of Teeth  
    60
  • Tooth Style
    14MX
  • UPC_NO
    00195057212329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)