Motion
FX1-1/8
Quick Disconnect Bushing - 1-1/8 in Bore, Steel Material
MI ITEM #11580923
MFR #FX1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 1-1/8 in Bore, Steel Material
MI ITEM #11580923
MFR #FX1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX1-1/8 FX1-1/8, QD BUSHING, 1-1/8 INCH

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Manufacturer Upc Number
    00195057286726
  • UPC_NO
    00195057286726
  • Outside Diameter
    8.0
  • Width
    8.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text