Motion
FX2
Quick Disconnect Bushing - 2 in Bore, Steel Material
MI ITEM #11580935
MFR #FX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 2 in Bore, Steel Material
MI ITEM #11580935
MFR #FX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter
    8.0
  • Width
    8.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057286863
  • Material
    Steel
  • UPC_NO
    00195057286863

Overview

Mfr description
FX2 FX2, QD BUSHING, 2 INCH FINISHED BOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text