Motion
GX7/16
Split Taper Bushing - G Bushing, 7/16 Inch Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #11580983
MFR #GX7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - G Bushing, 7/16 Inch Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #11580983
MFR #GX7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.1720 in
  • Barrel Diameter Small End
    1.1330 in
  • Bolt Circle Diameter
    1.5630 in | 39.70 mm
  • Bore Diameter  
    7/16 Inch
  • Bushing Size
    G
  • Flange Outside Diameter  
    2.0000 in
  • Flange Thickness  
    0.2500 in | 6.35 mm
  • Keyway Size
    0.1880 in, 4.78 mm
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    1.25
  • Screw Length
    0.6250 in | 15.88 mm
  • Screw Thread Size
    1/4-20
  • Weight
    0.50 lbs
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Gx7/16
  • Manufacturer Upc Number
    00195057297791
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    10.7 N-m
  • UPC_NO
    00195057297791

Overview

Mfr description
GX7/16 GX7/16, SPLIT TAPER BUSHING, 7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought