Motion
HX1/2
Hx1/2, Split Taper Bushing 1/2 Inch Finished Bore
MI ITEM #11580986
MFR #HX1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hx1/2, Split Taper Bushing 1/2 Inch Finished Bore
MI ITEM #11580986
MFR #HX1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HX1/2 HX1/2, SPLIT TAPER BUSHING, 1/2 IN

Specifications

  • Bushing Size
    H
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057297913
  • UPC_NO
    00195057297913
  • Finish
    Black Oxide
  • Outside Diameter
    3.375
  • Width
    3.375
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text