Motion
HX11/16
Hx11/16, Split Taper Bushing 11/16 Inch Finished Bore
MI ITEM #11580987
MFR #HX11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hx11/16, Split Taper Bushing 11/16 Inch Finished Bore
MI ITEM #11580987
MFR #HX11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HX11/16 HX11/16, SPLIT TAPER BUSHING, 11

Specifications

  • Bushing Size
    H
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057297944
  • UPC_NO
    00195057297944
  • Finish
    Black Oxide
  • Outside Diameter
    3.375
  • Width
    3.375
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text