Motion
HX1-1/8
Split Taper Bushing - H Bushing, 1-1/8 Inch Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11580990
MFR #HX1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 1-1/8 Inch Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11580990
MFR #HX1-1/8

Mfr description
HX1-1/8 HX1-1/8, SPLIT TAPER BUSHING, 1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.3750 in
  • Barrel Diameter Small End
    0.3750 in
  • Barrel Length
    1.0000 in | 25.40 mm
  • Bolt Circle Diameter
    2.5000 in | 57.15 mm
  • Bore Diameter  
    1-1/8 Inch
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Flange Thickness  
    0.2500 in | 6.35 mm
  • Keyway Size
    0.1880 in, 4.78 mm
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    3.375
  • Screw Length
    0.6250 in | 15.88 mm
  • Screw Thread Size
    1/4-20
  • Weight
    0.8 lbs, 0.363 kg
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Hx1-1/8
  • Manufacturer Upc Number
    00195057381452
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushings
  • Screw Torque
    10.7 N-m
  • UPC_NO
    00195057381452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)