Overview
Mfr description
HX22MM HX22MM, SPLIT TAPER BUSHING, 22 M
Specifications
- Bushing SizeH
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Manufacturer Upc Number00195057565425
- UPC_NO00195057565425
- Outside Diameter3.375
- Width3.375
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data