Motion
HX38MM
Hx38mm, Split Taper Bushing 38 mm Finished Bore
MI ITEM #11581009
MFR #HX38MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hx38mm, Split Taper Bushing 38 mm Finished Bore
MI ITEM #11581009
MFR #HX38MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HX38MM HX38MM, SPLIT TAPER BUSHING, 38 M

Specifications

  • Bushing Size
    H
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057381629
  • UPC_NO
    00195057381629
  • Finish
    Black Oxide
  • Outside Diameter
    3.375
  • Width
    3.375
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text