Motion
JAX19MM
Quick Disconnect Bushing - 19 mm Bore, Steel Material
MI ITEM #11581027
MFR #JAX19MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 19 mm Bore, Steel Material
MI ITEM #11581027
MFR #JAX19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057200746
  • Material
    Steel
  • UPC_NO
    00195057200746

Overview

Mfr description
JAX19MM JAX19MM, QD BUSHING, 19 MM FINIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text