Motion
JAX24MM
Quick Disconnect Bushing - 24 mm Bore, Steel Material
MI ITEM #11581029
MFR #JAX24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 24 mm Bore, Steel Material
MI ITEM #11581029
MFR #JAX24MM

Mfr description
JAX24MM JAX24MM, QD BUSHING, 24 MM FINIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057200777
  • Material
    Steel
  • UPC_NO
    00195057200777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)