Motion
JAX28MM
Quick Disconnect Bushing - JA Bushing, 28 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #11581031
MFR #JAX28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - JA Bushing, 28 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #11581031
MFR #JAX28MM

Mfr description
JAX28MM JAX28MM, QD BUSHING, 28 MM FINIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057200791
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057200791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)