Motion
JX2-15/16
Quick Disconnect Bushing - 2-15/16 in Bore, Steel Material
MI ITEM #11581052
MFR #JX2-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 2-15/16 in Bore, Steel Material
MI ITEM #11581052
MFR #JX2-15/16

Mfr description
JX2-15/16 JX2-15/16, QD BUSHING, 2-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter
    8.0
  • Width
    8.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057287501
  • Material
    Steel
  • UPC_NO
    00195057287501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)