Motion
JX3-13/16
Quick Disconnect Bushing - 3-13-16 in Bore, Steel Material
MI ITEM #11581067
MFR #JX3-13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 3-13-16 in Bore, Steel Material
MI ITEM #11581067
MFR #JX3-13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JX3-13/16 JX3-13/16, QD BUSHING, 3-13-16

Specifications

  • Bushing Size
    J
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Manufacturer Upc Number
    00195057287648
  • UPC_NO
    00195057287648
  • Outside Diameter
    8.0
  • Width
    8.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text