Motion
JX3-5/16
Quick Disconnect Bushing - J Bushing, 3-5/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
Mi Item #11581072
MFR #JX3-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - J Bushing, 3-5/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Steel Material
Mi Item #11581072
MFR #JX3-5/16

Mfr description
JX3-5/16 JX3-5/16, QD BUSHING, 3-5/16 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-5/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter
    8.0
  • Width
    8.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057287563
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057287563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)