1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
LL14M85
Timing Belt - Neoprene Material
MI ITEM #
11581095
MFR #
LL14M85
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. LL14M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
LL14M85
Timing Belt - Neoprene Material
MI ITEM #
11581095
MFR #
LL14M85
Mfr description
LL14M85 TIMING BELT NEOPRENE/FIBERGLASS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Width
85 mm
Details
Manufacturer Upc Number
00195057965522
Material
Neoprene
Reinforcement Material
Fiberglass
Tooth Style
HTD 14mm
Type
Open Ended
UPC_NO
00195057965522
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items