Overview
Mfr description
LL2P09 TIMING BELT NEOPRENE / FIBERGLASS
Specifications
- MaterialNeoprene
- Width9 mm
- Tooth Style2P
- Manufacturer Upc Number00195057975842
- UPC_NO00195057975842
- TypeOpen Ended
- Reinforcement MaterialFiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data