Motion
LL3M06
Timing Belt - Neoprene Material
MI ITEM #11581099
MFR #LL3M06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - Neoprene Material
MI ITEM #11581099
MFR #LL3M06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LL3M06 TIMING BELT NEOPRENE / FIBERGLASS

Specifications

  • Material
    Neoprene
  • Width
    6 mm
  • Tooth Style
    HTD 3mm
  • Manufacturer Upc Number
    00195057977679
  • UPC_NO
    00195057977679
  • Type
    Open Ended
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought