Overview
Mfr description
LL3P15 TIMING BELT NEOPRENE / FIBERGLASS
Specifications
- MaterialNeoprene
- Width15 mm
- Tooth Style3P
- Manufacturer Upc Number00195057018303
- UPC_NO00195057018303
- TypeOpen Ended
- Reinforcement MaterialFiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data