Motion
LL5M09
Timing Belt - Neoprene Material
MI ITEM #11581105
MFR #LL5M09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - Neoprene Material
MI ITEM #11581105
MFR #LL5M09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LL5M09 TIMING BELT NEOPRENE / FIBERGLASS

Specifications

  • Material
    Neoprene
  • Width
    9 mm
  • Tooth Style
    HTD 5mm
  • Manufacturer Upc Number
    00195057986282
  • UPC_NO
    00195057986282
  • Type
    Open Ended
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text