Motion
LL8M20
Timing Belt - Neoprene Material
Mi Item #11581110
MFR #LL8M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - Neoprene Material
Mi Item #11581110
MFR #LL8M20

Mfr description
LL8M20 TIMING BELT NEOPRENE / FIBERGLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    20 mm

Details

  • Manufacturer Upc Number
    00195057032460
  • Material
    Neoprene
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 8mm
  • Type
    Open Ended
  • UPC_NO
    00195057032460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)