Overview
Mfr description
LL8P20 TIMING BELT NEOPRENE / FIBERGLASS
Specifications
- MaterialNeoprene
- Width20 mm
- Tooth Style8P
- Manufacturer Upc Number00195057011748
- UPC_NO00195057011748
- TypeOpen Ended
- Reinforcement MaterialFiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data