Overview
Mfr description
LL8P30 TIMING BELT NEOPRENE / FIBERGLASS
Specifications
- MaterialNeoprene
- Width30 mm
- Tooth Style8P
- Manufacturer Upc Number00195057011755
- UPC_NO00195057011755
- TypeOpen Ended
- Reinforcement MaterialFiberglass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data