Motion
LL8P50
Timing Belt - Neoprene Material
Mi Item #11581116
MFR #LL8P50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - Neoprene Material
Mi Item #11581116
MFR #LL8P50

Mfr description
LL8P50 TIMING BELT NEOPRENE / FIBERGLASS
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    50 mm

Details

  • Manufacturer Upc Number
    00195057011762
  • Material
    Neoprene
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    8P
  • Type
    Open Ended
  • UPC_NO
    00195057011762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)