Motion
MX2-7/16
Quick Disconnect Bushing - M Bushing, 2-7/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Ductile Iron 65-45-12 Material
Mi Item #11581148
MFR #MX2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 2-7/16 in Bore, 9.1250 in Flg OD, 6.7500 in LTB, Ductile Iron 65-45-12 Material
Mi Item #11581148
MFR #MX2-7/16

Mfr description
MX2-7/16 MX2-7/16, QD BUSHING, 2-7/16 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter
    10.0
  • Width
    10.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057287884
  • Material
    Ductile Iron 65-45-12
  • Product Type
    QD Bushings
  • UPC_NO
    00195057287884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)