Motion
MX3-15/16
Quick Disconnect Bushing - 3-15/16 in Bore, Ductile Iron 65-45-12 Material
MI ITEM #11581158
MFR #MX3-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 3-15/16 in Bore, Ductile Iron 65-45-12 Material
MI ITEM #11581158
MFR #MX3-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    6.7500 in
  • Outside Diameter
    10.0
  • Width
    10.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057288126
  • Material
    Ductile Iron 65-45-12
  • UPC_NO
    00195057288126

Overview

Mfr description
MX3-15/16 MX3-15/16, QD BUSHING, 3-15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text