Motion
Nx120mm
N Bushing, 120 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #11581194
MFR #Nx120mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Bushing, 120 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #11581194
MFR #Nx120mm

Mfr description
NX120MM NX120MM, QD BUSHING, 120 MM FINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)