1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
Nx4-5/16
N Bushing, 4-15/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #
11581232
MFR #
Nx4-5/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
B & B MANUFACTURING, INC. Nx4-5/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
Nx4-5/16
N Bushing, 4-15/16 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #
11581232
MFR #
Nx4-5/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NX4-5/16 NX4-5/16, QD BUSHING, 4-5/16 IN
Specifications
Bushing Size
N
Bore Type
Finished Bore
Bore Diameter
4-15/16 in
Flange Outside Diameter
10.0000 in
Length Through Bore
8.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought