Motion
Nx80mm
Quick Disconnect Bushing - N Bushing, 80 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #11581252
MFR #Nx80mm
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 80 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB
Mi Item #11581252
MFR #Nx80mm

Mfr description
NX80MM NX80MM, QD BUSHING, 80 MM FINISHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    QD Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)