Motion
P1X1-1/4
Split Taper Bushing - P1 Bushing, 1-1/4 Inch Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #11581257
MFR #P1X1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P1 Bushing, 1-1/4 Inch Bore, 3.0000 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #11581257
MFR #P1X1-1/4

Mfr description
P1X1-1/4 P1X1-1/4, SPLIT TAPER BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9380 in
  • Barrel Diameter Small End
    1.8560 in
  • Bore Diameter  
    1-1/4 Inch
  • Bushing Size
    P1
  • Flange Outside Diameter  
    3.0000 in
  • Flange Thickness  
    0.3750 in | 9.53 mm
  • Length Through Bore  
    1.9375 in
  • Outside Diameter
    3.375
  • Screw Length
    1.0000 in | 25.40 mm
  • Screw Thread Size
    5/16-18
  • Weight
    1.30 lbs
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P1x1-1/4
  • Manufacturer Upc Number
    00195057381759
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    21.7 N-m
  • UPC_NO
    00195057381759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)