Motion
P1X1-7/16
P1x1-7/16, Split Taper Bushing 1-7/16 Inch Finished Bore
MI ITEM #11581268
MFR #P1X1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P1x1-7/16, Split Taper Bushing 1-7/16 Inch Finished Bore
MI ITEM #11581268
MFR #P1X1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P1X1-7/16 P1X1-7/16, SPLIT TAPER BUSHING

Specifications

  • Bushing Size
    P1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057381780
  • UPC_NO
    00195057381780
  • Finish
    Black Oxide
  • Outside Diameter
    3.375
  • Width
    3.375
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought