Overview
Mfr description
P1X3/4 P1X3/4, SPLIT TAPER BUSHING, 3/4
Specifications
- Bushing SizeP1
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Manufacturer Upc Number00195057381674
- UPC_NO00195057381674
- FinishBlack Oxide
- Outside Diameter3.375
- Width3.375
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data