Motion
P2X1-11/16
Split Taper Bushing - P2 Bushing, 1-11/16 Inch Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #11581281
MFR #P2X1-11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - P2 Bushing, 1-11/16 Inch Bore, 3.0000 in Flg OD, 2.9375 in LTB, Steel Material
Mi Item #11581281
MFR #P2X1-11/16

Mfr description
P2X1-11/16 P2X1-11/16, SPLIT TAPER BUSHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    1.9380 in
  • Barrel Diameter Small End
    1.7930 in
  • Bore Diameter  
    1-11/16 Inch
  • Bushing Size
    P2
  • Flange Outside Diameter  
    3.0000 in
  • Flange Thickness  
    0.3750 in | 9.53 mm
  • Length Through Bore  
    2.9375 in
  • Outside Diameter
    3.375
  • Screw Length
    1.0000 in | 25.40 mm
  • Screw Thread Size
    5/16-18
  • Weight
    1.5 lbs
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    P2x1-11/16
  • Manufacturer Upc Number
    00195057382039
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057382039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)