Overview
Mfr description
P2X7/8 P2X7/8, SPLIT TAPER BUSHING, 7/8
Specifications
- Bushing SizeP2
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Manufacturer Upc Number00195057381902
- UPC_NO00195057381902
- FinishBlack Oxide
- Outside Diameter3.375
- Width3.375
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data