Motion
PX5-1/8
Quick Disconnect Bushing - P Bushing, 5-1/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
Mi Item #11581335
MFR #PX5-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - P Bushing, 5-1/8 in Bore, 11.7500 in Flg OD, 9.3750 in LTB, Steel Material
Mi Item #11581335
MFR #PX5-1/8

Mfr description
PX5-1/8 PX5-1/8, QD BUSHING, 5-1/8 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5-1/8 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    9.3750 in
  • Outside Diameter
    12.0
  • Width
    12.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057289338
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057289338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)