Motion
Q1X2-1/8
Split Taper Bushing - Q1 Bushing, 2-1/8 Inch Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #11581386
MFR #Q1X2-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - Q1 Bushing, 2-1/8 Inch Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #11581386
MFR #Q1X2-1/8

Mfr description
Q1X2-1/8 Q1X2-1/8, SPLIT TAPER BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.8750 in
  • Barrel Diameter Small End
    2.7660 in
  • Bore Diameter  
    2-1/8 Inch
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Flange Thickness  
    0.5000 in | 12.70 mm
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    5.0
  • Screw Length
    1.2500 in | 31.75 mm
  • Screw Thread Size
    3/8-16
  • Weight
    3.5 lbs
  • Width
    5.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q1x2-1/8
  • Manufacturer Upc Number
    00195057382626
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m
  • UPC_NO
    00195057382626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)